
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
PANEL LEG FOLDING SEMINAR TABLES
72" x 24" Adjustable Height Folding Table
High pressure seminar tables feature a unique panel leg design added appearance and rigidity. Ideal for use in offices, schools, churches, as well as, food service and commercial environments. Table top is made with a high pressure laminate top on 3/4" high density particle board core and backer sheet. Table has T-mold edging for safety. 1" x 2" steel legs are reinforced with a 1-5/8" steel apron. Legs fold easily with a Knife-Lock mechanism that is attached to the back leg. Legs include non-marring nylon floor glides. Adjustable Height Tables offer 22" to 30" adjustable height at 1" increments.
72" x 24" Adjustable Height Folding Table
High pressure seminar tables feature a unique panel leg design added appearance and rigidity. Ideal for use in offices, schools, churches, as well as, food service and commercial environments. Table top is made with a high pressure laminate top on 3/4" high density particle board core and backer sheet. Table has T-mold edging for safety. 1" x 2" steel legs are reinforced with a 1-5/8" steel apron. Legs fold easily with a Knife-Lock mechanism that is attached to the back leg. Legs include non-marring nylon floor glides. Adjustable Height Tables offer 22" to 30" adjustable height at 1" increments.
Weights & Dimensions
- Width 24 in
- Length 72 in
- Height 22 to 30 in
- Weight Capacity 250 lbs
Product Details
- Leg Type T-Leg
- Description Seminar Table
- Type Seminar Table
- Top Material Laminate
- Frame Color Family Black
- Brand Correll
- Style Adjustable Height
- Manufacturers Part Number SPA2472PX-15
- Top Color Family Gray
- Shape Rectangle
- Frame Material Steel
- Casters No
- Foldable Yes
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Correll Folding Seminar Table - Adjustable Height - 24"x72" Gray Granite
$397.95
- Product Information
- Customer Review
- Product Q&A
- Accessories