Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Robinair

Model # :WBB2339566

MPN #: 92500

Robinair ATF Trainsmission Fluid Exchange Machine - 92500

Product Description
Robinair's new transmission oil exchanger has the vehicle in and out of the service bay in less than 20 minutes! Our unique approach to exchanging fluid through the transmission oil dipstick!

Features:
  • Exchange oil in the pan before it passes through the transmission filter
  • Three modes of operation: dipstick only, coolerline or a combination of the two!
  • 32-quart supply tank; 34-quart waste tank
  • Unprecedented one-tenth quart flow metering for adding or subtracting fluid from the pan
  • Complete set of cooler line adapters for most foreign and domestic vehicles
  • "Low Fluid Alarm' and "Indicator Light'to alert operator

PRICE
$8,469.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length56 in
Width36 in
Height24 in
Weight215 lbs
Hose Length6 Feet ft

Product Details

ColorRed
WheelsYes
Capacity8 gal
MaterialPlastic, Rubber, Steel
HandleYes
DescriptionATF Trainsmission Fluid Exchange Machine
Manufacturers Part Number92500
Built In DrainYes
BrandRobinair

Warranty

Warranty3 yr