Checkers TrakMAT® HDPE Ground Protection Mat, 36" x 96",Black
Write a Review
|
Questions & Answers (0)
Product Description
TrakMAT® ground protection has a load bearing capacity of up to 90 tons*. It is designed to allow large vehicles to easily traverse over grass, sidewalks, driveways and more without causing damage. TrakMAT® prevents vehicles from getting stuck in muddy, wet, and unstable ground conditions and is ideal for use within construction, landscaping, utilities, events and leisure industries. TrakMAT® has a flexible construction allowing the mats to contour along undulating or sloping ground conditions, preventing rutting or damage to turf. TrakMAT® features a unique power cylinder tread surface on both sides of the mat to improve grip and forward motion of vehicles, with connector points on each corner, we can provide two or four-way tough urethane connectors and stay-put u-stakes to prevent mats from moving creating a firm trackway or work pad. The mat can easily be deployed by a two-person team due to its lightweight design. TrakMAT® ground protection also features 2 hand holes along each long edge to ensure ease of handling. *Load bearing capacity is subject to ground conditions. Sizing is subject to a manufacturing variance of +/- 5%. Manufactured from 100% recycled High Density Polyethylene (HDPE). Hand holes for easy maneuverability. Six-year limited warranty.
PRICE
$295.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 |
| Width | 36 |
| Weight Capacity | 180000 |
| Weight | 64 lbs |
| Thickness | 3/4 in |
Product Details
| Type | HDPE Ground Protection Mat |
| Color | Black |
| Surface Texture | Cleat Design |
| Material | High Density Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | TM3696-B |
| Brand | Checkers |
Warranty
| Warranty | 6 yr |