Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Systems

Model # :WBB3133423

MPN #: 90816

Power Systems Premium Gym Mat, 76"L x 36"W x 2"H, Black

Product Description
Two inches thick, with a heavy-duty covering made of soft cotton and vinyl that provides not only durability, but comfort, during all types of floor exercise. Made of dense polyurethane foam, these gym mats fold up for easy transportation and neat storage, either at home or in a fitness facility. Zippered covering is odor-resistant and easily wipes clean with a damp cloth.

Features:
  • 2" dense polyurethane foam
  • Heavy-duty soft cotton/vinyl covering with zipper panel
  • Odor resistant and wipes clean with damp cloth or GymWipes
  • Black
  • Fold-up design makes for easy transportation and storage
  • 4 different sizes


PRICE
$575.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length76 in
Width36 in
Height2 in
Weight4 lbs

Product Details

TypeExercise Mats
ColorBlack
MaterialPlastic, Resin
Package Quantity1
DescriptionPower Systems Premium Gym Mat
Manufacturers Part Number90816
ShapeRectangle
BrandPower Systems

Warranty

Warranty6 mo