- For ease of transferring to and from a wheelchair
- Made of sturdy Baltic birch with a clear lacquer finish
- Ends tapered, corners rounded
- Weight Capacity 440 lbs
- Limited 6 Months Warranty
Drive Medical RTL6045 30" Transfer Board with Cut-Out Handles
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$64.95
1
1
Expected on or around 11/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 8 in |
| Weight Capacity | 440 lbs |
| Size | Standard |
Product Details
| Type | Transfer Board |
| Material | Wood |
| Package Quantity | 1 |
| Description | Transfer Board with Cut-Out Handles |
| Color | Natural |
| Manufacturers Part Number | RTL6045 |
| Brand | Drive Medical |
Warranty
| Warranty | 6 mo |