The FLO-FAST system is a great tool for transferring fluids and provides flexibility and portability with its unique design. Simply rotate clockwise to pump and counterclockwise to pull fluid back into the container at 8 gallons per minute. The FLO-FAST pump transfers from one container to another in seconds. If multiple containers are needed for your operation, the Versa Cart provides a detachable load plate that can be hooked up to a 2nd or 3rd container in seconds.
FLO-FAST™ Transfer Fluid System, 15-Gallon, Yellow, 31015Y
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$534.99
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 52 lbs |
| Wheel Diameter | 10 in |
Product Details
| Assembly Required | Yes |
| Type | Fluid Transfer |
| Capacity | 15 gal |
| Material | Plastic & Steel |
| Description | Transfer Fluid System |
| Color | Yellow |
| Manufacturers Part Number | 31015Y |
| Brand | Flo-Fast |
Warranty
| Warranty | 1 yr |