Century Transformer Cooling Fan Motor, 1/4 HP, 1725 RPM, 208-230V, TEAO
Write a Review
|
Questions & Answers (0)
Product Description
Century, Transformer Cooling Fan Motor, Permanent Split Capacitor, 1/4 hp, 1725 rpm, 2 speed, 208-230v, TEAO, 1.2/1.4 amp, Reversible, Ball/Ball bearings
PRICE
$565.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 in |
Product Details
| Horsepower | 1/4 HP |
| Frame | F48Y |
| Hertz | 60/50 Hz |
| Rotation | Reversible ° |
| Thermal Protection | Automatic |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid Base |
| Voltage | 208-230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 1.2/1.4 A |
| Manufacturers Part Number | C721A |
| Duty | Air Over |
| Rated RPM | 1725 |
| Service Factor | 1 |
| Bearing Drive End | Ball/Ball |
| Brand | Century |
| Ambient Temperature | 40 °C |