Century Pedestal Fan Motor, 1/2 HP, 1725 RPM, 115/230V, TEAO
Write a Review
|
Questions & Answers (0)
Product Description
Century, Pedestal Fan Motor, Permanent Split Capacitor, 1/2 hp, 1725 rpm, 1 speed, 115/230v, TEAO, 4.5/2.3 amp, Counterclockwise Lead End, Ball/Ball bearings
PRICE
$359.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.630 in |
Product Details
| Horsepower | 1/2 HP |
| Frame | F48Y |
| Hertz | 60 Hz |
| Rotation | Counterclockwise Lead End ° |
| Thermal Protection | Automatic |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Yoke |
| Voltage | 115/230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 4.5/2.3 A |
| Manufacturers Part Number | 9452A |
| Duty | Air Over |
| Rated RPM | 1725 |
| Service Factor | 1 |
| Bearing Drive End | Ball/Ball |
| Brand | Century |
| Ambient Temperature | 40 °C |