Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
Transformer, Prim. 480V, Sec. 120V, For Hatco, 02.17.005.00
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$96.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mount Centers | 2-1/4" |
| Tab Terminals | 1/4" |
| Mounting Hole | 2-1/8 in |
Product Details
| Type | Transformer |
| Voltage | Primary 400/Secondary 120V V |
| Description | Transformer |
| Color | Black/White |
| Manufacturers Part Number | 02.17.005.00 |
| Brand | Hatco |