Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
RIB

Model # :WBB1034543

MPN #: TR100VA001

RIB® Transformer TR100VA001, 100VA, 120-24V, Single Hub, Foot Mount, Circuit Breaker

Product Description
Transformers ranging from 20VA to 375VA are foot and/or hub mounted. They are available with single or dual threaded hubs. Some are foot mounted only. Most are UL Listed or UL Component Recognized, and many are Class 2. Several transformers are provided with a circuit breaker. Pigtail wires are standard on all models and are up to 9.5" in length. All transformers utilize split-bobbin construction.

PRICE
$68.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width2.5 in
Height3 in
Wire Size8 Typical With .5 Strip in

Product Details

Amperage100 A
Humidity Range8 To 95 Percent (Noncondensing)
Operating Temperature-30° To 140°F
Hub StyleSingle
Mounting LocationFoot Mount
Voltage120-24 V
DescriptionTransformer
Manufacturers Part NumberTR100VA001
Wire Rating600V
BrandRIB

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL/cUL