Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB461328

MPN #: SXT79R

Supco Control Transformer 75va 120/208/240/480 - Min Qty 4

Product Description
Supco Control Transformer 75Va 120/208/240/480

This Transformer is designed for HVAC/R applications.
  • Foot or Multi-Mount
  • Output from 20 to 100 VA
  • A Multitude of Primary and Secondary Combinations
  • UL Approved
  • Circuit Breakers and Fuses Where Noted
PRICE
$62.95

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/2 in
Depth4 in
Height2-1/2 in

Product Details

Package Quantity1
DescriptionTransformer 75Va 120/208/240/480
Manufacturers Part NumberSXT79R
BrandSupco