RIB® Transformer TR100VA002-20, 100VA, 120-24V, Dual Hub, Foot Mount, Circuit Breaker
Write a Review
|
Questions & Answers (0)
Product Description
Transformers ranging from 20VA to 375VA are foot and/or hub mounted. They are available with single or dual threaded hubs. Some are foot mounted only. Most are UL Listed or UL Component Recognized, and many are Class 2. Several transformers are provided with a circuit breaker. Pigtail wires are standard on all models and are up to 9.5" in length. All transformers utilize split-bobbin construction.
PRICE
$75.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 2.519 in |
| Height | 2.992 in |
| Wire Size | 8 Typical With .5 Strip in |
Product Details
| Amperage | 100 A |
| Humidity Range | 11 To 95 Percent (Noncondensing) |
| Operating Temperature | -30° To 140°F |
| Hub Style | Dual |
| Mounting Location | Foot Mount |
| Voltage | 120-24 V |
| Description | Transformer |
| Manufacturers Part Number | TR100VA002-20 |
| Wire Rating | 600V |
| Brand | RIB |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/cUL |