Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIB

Model # :WBB1034606

MPN #: TR20VA004

RIB® Transformer TR20VA004, 20VA, 277/240/208/120-24V, Dual Hub, Foot Mount

Product Description
Transformers ranging from 20VA to 375VA are foot and/or hub mounted. They are available with single or dual threaded hubs. Some are foot mounted only. Most are UL Listed or UL Component Recognized, and many are Class 2. Several transformers are provided with a circuit breaker. Pigtail wires are standard on all models and are up to 9.5" in length. All transformers utilize split-bobbin construction.

PRICE
$33.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.31 in
Width1.89 in
Height2.625 in
Wire Size8 Typical With .5 Strip in

Product Details

Amperage20 A
Humidity Range26 To 95 Percent (Noncondensing)
Operating Temperature-30° To 140°F
Hub StyleDual
Mounting LocationFoot Mount
Voltage277/240/208/120-24 V
DescriptionTransformer
Manufacturers Part NumberTR20VA004
Wire Rating600V
BrandRIB

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL/cUL