RIB® Transformer TR240VA001, 240VA, 120-24V, Single Hub, Side Opening, Foot Mount
Write a Review
|
Questions & Answers (0)
Product Description
RIB® Transformer TR240VA001, 240VA, 120-24V, Single Hub, Side Opening, Foot Mount
Transformers ranging from 20VA to 375VA are foot and/or hub mounted. They are available with single or dual threaded hubs. Some are foot mounted only. Most are UL Listed or UL Component Recognized, and many are Class 2. Several transformers are provided with a circuit breaker. Pigtail wires are standard on all models and are up to 9.5" in length. All transformers utilize split-bobbin construction.
Transformers ranging from 20VA to 375VA are foot and/or hub mounted. They are available with single or dual threaded hubs. Some are foot mounted only. Most are UL Listed or UL Component Recognized, and many are Class 2. Several transformers are provided with a circuit breaker. Pigtail wires are standard on all models and are up to 9.5" in length. All transformers utilize split-bobbin construction.
PRICE
$119.95
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.75 in |
| Width | 3.79 in |
| Height | 4.5 in |
| Wire Size | 8 Typical With .5 Strip in |
Product Details
| Amperage | 240 A |
| Humidity Range | 28 To 95 Percent (Noncondensing) |
| Operating Temperature | -30° To 140°F |
| Hub Style | Single |
| Voltage | 120-24 V |
| Description | Transformer |
| Manufacturers Part Number | TR240VA001 |
| Wire Rating | 600V |
| Brand | RIB |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/cUL |