Dandux® Plastic Translock Standard Tote, 26-1/4"L x 17"W x 12-1/2"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
TRANSLOCK TOTE BOX
Standard Tote
Break-resistant, one piece vacuum-formed plastic withstands stacking and versatile, heavy-duty use. Gray molded plastic resists mild acids, machine oils and detergents. Nests when empty to save storage space. Top interior measures 23 ¾"L x 14 ¼"W x 12 ½"H. Lid sold separately.
Standard Tote
Break-resistant, one piece vacuum-formed plastic withstands stacking and versatile, heavy-duty use. Gray molded plastic resists mild acids, machine oils and detergents. Nests when empty to save storage space. Top interior measures 23 ¾"L x 14 ¼"W x 12 ½"H. Lid sold separately.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-1/4 in |
| Width | 17 in |
| Height | 12-1/2 in |
| Size (L x W x H) | 26-1/4 x 17 x 12-1/2 in |
| Inside Length | 23-3/4 in |
| Inside Width | 14-1/2 in |
| Inside Height | 12-1/2 in |
| Inside Top Width | 14-1/2 in |
Product Details
| Assembly Required | No |
| Type | Storage Tote |
| Color | Gray |
| Style | Standard Tote |
| Lid | No |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 50P2465124 |
| Stack and/or Nest | Nest |
| Brand | Dandux |