Sandusky® Transport Heavy Duty Mobile Storage Cabinet, 22 Gauge, 36"W x 24"D x 78"H, Blue
|
Questions & Answers (0)
Product Description
The Sandusky® Mobile Storage Cabinet is suitable for organizing, storing, transporting, and securing your valuable items. Chip- and corrosion-resistant powder-coated finish for lasting durability. The cabinet features four adjustable shelves on 2" centers and a raised bottom shelf to accommodate various storage needs. Each shelf holds up to 200 pounds capacity when weight is evenly distributed. Boasting all welded heavy-duty 22-gauge steel construction and a heavy-duty caster base, this unit will ensure lasting durability with the convenience of transporting your items where they are needed most. The all steel heavy-duty caster base features four 5" non-marring casters (2-rigid, 2- swivel w/brakes), black finish for easy maneuverability and control. Modern recessed handle with 3-point locking system provides an extra level of security to keep your valuables safe from unauthorized access. Meets ANSI/BIFMA shelf standards. Greenguard Gold Certified. Proudly made in the USA. The overall height of the cabinet is 78 inches with the caster base.
PRICE
$565.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 184 lbs |
| Gauge | 22 ga |
Product Details
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | 4 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 5 |
| Construction Type | All-Welded |
| Manufacturers Part Number | TA4R362472-06 |
| Brand | Sandusky |
| Wheel Material | Polypropylene |
| Type | Heavy Duty Mobile Storage Cabinet |
| Shelf Capacity | 200 lbs |
| Color | Blue |
| Series | Transport |
| Wheel Type | 2 Rigid, 2 Swivel w/ Brakes |
| Handle Type | Recessed |
| Style | Full Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 5 |
| Number of Fixed Shelves | 1 |
| Base Type | Mobile |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Greenguard Gold Certified, ANSI/BIFMA |