Sandusky® Transport Heavy Duty Wardrobe Cabinet, 22 Gauge, 36"W x 24"D x 78"H, Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
The Sandusky® Mobile Wardrobe Cabinet is made from heavy-duty 22-gauge welded steel for strength and durability and is finished in a durable powder coat that resists corrosion and chipping for long lasting use. The cabinet features an adjustable top shelf on 2" centers, a bottom raised shelf for larger items, such duffle bags or boots, and a garment rack for hanging a variety of clothing items, such as uniforms, jackets, or sportswear. Each shelf holds up to 200 lbs. of evenly distributed weight. Modern recessed handle with 3-point locking system provides an extra level of security to help safeguard your belongings from unauthorized access. The cabinet includes a heavy-duty steel caster base featuring four 5" non-marring casters (2-rigid, 2- swivel w/Locking brakes); black finish, allowing the convenience of transporting your items where they are needed most. Meets ANSI/BIFMA shelf standards. Greenguard Gold Certified. Proudly made in the USA. The overall height of the cabinet is 78 inches with the caster base.
PRICE
$569.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 148 lbs |
| Gauge | 22 ga |
Product Details
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | 1 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | All-Welded |
| Manufacturers Part Number | TAWR362472-02 |
| Brand | Sandusky |
| Type | Heavy Duty Wardrobe Cabinet |
| Shelf Capacity | 200 lbs |
| Color | Charcoal |
| Series | Transport |
| Handle Type | Recessed |
| Style | Full Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 2 |
| Number of Fixed Shelves | 1 |
| Base Type | Mobile |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Greenguard Gold Certified, ANSI/BIFMA |