Transport Tube, 10mL, Amber Polypropylene, SS, Sep. White Screwcap, MG, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Transport tubes and vials are designed for the safe storage and transport of biological materials. The transparent polypropylene (PP) vials allow unobstructed viewing of the sample. The vials are shatter-proof and may be exposed to freezing temperatures. They feature leak-resistant screw caps that can be removed or sealed in a single turn.
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 10mL ml |
| Closure Type | Screw cap |
| Material | TUBE: POLYPROPYLENE (PP) -CAP: POLYETHYLENE (HDPE) |
| Sterile | No |
| Package Quantity | 1000 |
| Color | Amber |
| Manufacturers Part Number | 6102AM |
| Cap Color Family | Amber |
| Brand | Globe Scientific |