Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sandusky

Model # :WBB3153252

MPN #: TAWR362472-07

Sandusky® Transport Heavy Duty Wardrobe Cabinet, 22 Gauge, 36"W x 24"D x 78"H, Putty

Product Description
The Sandusky® Mobile Wardrobe Cabinet is made from heavy-duty 20/22-gauge welded steel and is finished in a durable powder coat that resists corrosion and chipping for long lasting use. The cabinet features an adjustable top shelf, a bottom raised shelf for larger items, such duffle bags or boots, and a garment rack for hanging a variety of clothing items, such as uniforms, jackets, or sportswear. Each shelf holds up to 200 lbs. of evenly distributed weight. Modern recessed handle with 3-point locking system provides an extra level of security to help safeguard your belongings from unauthorized access. The cabinet includes a heavy-duty steel caster base featuring four casters (2 swivel with locking brakes) allowing the convenience of transporting your items where they are needed most. Meets ANSI/BIFMA shelf standards. GREENGUARD GOLD CERTIFIED. Proudly made in the USA. The overall height of the cabinet is 78 inches with the caster base. Includes heavy duty caster base with four 5" casters (2 with locking brakes). Shipped assembled. Optional side handle available.

Features:
  • Fully mobile on a heavy-duty caster base with 5" non-marring wheels (2-rigid, 2- swivel w/brakes); black finish
  • Storage Volume (cu. ft.): 36.0 ft3
  • Handle Type: Recessed
  • Locking Mechanism: 3-point locking
  • Door Type: 3-Hinged Steel Doors
  • Cabinet Material: Cold Roll Steel
  • Warranty: 5-years against Manufacturer's defects
  • Cabinet Includes: (2) shelves, (4) shelf clips, recessed handle with lock, locking rod, (2) keys, garment rod, caster base
  • Color: Putty


PRICE
$605.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
605.00
Buy 6 units - 10 units
575.00Save $30.00 (5%)
Buy 11+ units
559.00Save $46.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height78 in
Weight148 lbs
Gauge22 ga

Product Details

Lock TypeKeyed Lock
Number of Adjustable Shelves1
Door TypeSolid
MaterialSteel
Number of Shelves2
Construction TypeAll-Welded
Manufacturers Part NumberTAWR362472-07
BrandSandusky
TypeWardrobe Cabinet
Shelf Capacity200 lbs
ColorTan
SeriesTransport
Handle TypeRecessed
StyleFull Height
Number of Doors2
Package Quantity1
Number of Compartments2
Number of Fixed Shelves1
Base TypeMobile

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsGreenguard Gold Certified, ANSI/BIFMA