Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sandusky

Model # :WBB3153192

MPN #: TAWR462472-07

Sandusky® Transport Heavy Duty Wardrobe Cabinet, 22 Gauge, 46"W x 24"D x 78"H, Putty

Product Description
The Sandusky® Mobile Wardrobe Cabinet is made of heavy-duty 22-gauge welded steel and is finished in a durable powder coat that resists corrosion and chipping for long lasting use. The cabinet features an adjustable top shelf, a bottom raised shelf for larger items such duffle bags and boots, and a garment rack for hanging a variety of clothing items, such as uniforms, jackets, and sportswear. Each shelf holds up to 230 lbs. of evenly distributed weight. Modern recessed handle with 3-point locking system provides an extra level of security to help safeguard your belongings from unauthorized access. The cabinet includes a heavy-duty steel caster base featuring four casters (2 swivel with locking brakes) allowing the convenience of transporting your items where they are needed most. The overall height of the cabinet is 78 inches with the caster base.

Features:
  • Meets ANSI/BIFMA shelf standards
  • Greenguard Gold Certified
  • Proudly made in the USA
  • All welded steel construction for strength and durability
  • Fully adjustable top shelf on 2" centers, plus bottom shelf for extra storage
  • Fully mobile on a heavy-duty caster base with 5" non-marring wheels (2-rigid, 2- swivel w/brakes); black finish
  • 3-Hinged Steel Doors
  • Cabinet Material: Cold Roll Steel
  • Warranty: 5-Year against Manufacturer's defects
  • Storage Volume (cu. ft.): 46.0 ft3
  • Cabinet Includes: (2) shelves, (4) shelf clips, recessed handle with lock, locking rod, (2) keys, garment rod, caster base


PRICE
$685.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
685.00
Buy 6 units - 10 units
649.00Save $36.00 (5%)
Buy 11+ units
629.00Save $56.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width46 in
Depth24 in
Height78 in
Weight194 lbs
Gauge22 ga

Product Details

Lock TypeKeyed Lock
Number of Adjustable Shelves1
Door TypeSolid
MaterialSteel
Number of Shelves2
Construction TypeAll-Welded
Manufacturers Part NumberTAWR462472-07
BrandSandusky
TypeWardrobe Cabinet
Shelf Capacity230 lbs
ColorTan
SeriesTransport
Handle TypeRecessed
StyleFull Height
Number of Doors2
Package Quantity1
Number of Compartments2
Number of Fixed Shelves1
Base TypeMobile

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsGreenguard Gold Certified, ANSI/BIFMA