x

Take 15% off your entire order!

Offer applied at checkout

Covidien SharpSafety™ Transportable Sharps Container, Red, 1 Quart, 1 Each

Covidien SharpSafety™ Transportable Sharps Container, Red, 1 Quart, 1 Each

Item #: WBB2228997

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.67

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Covidien SharpSafety™ Transportable Sharps Container, Red, 1 Quart, 1 Each

Transportable sharps containers are conveniently sized for easy transport in situations such as EMS, ambulance, home healthcare or psychiatric units.

Features:
  • Simple, one-handed operation opens and closes the one quart disposal opening
  • Convenient size fits into carry bags for Nursing, EMS and Fire/Rescue
  • Large disposal opening easily accommodates small syringes and other sharps waste
  • Sharps Shuttle snap closure for one-handed opening and closing
  • Dimensions: 8.75"H x 2.5"D x 4.5"W, 1 Quart, Red


  • BRAND Covidien
  • MANUFACTURERS PART NUMBER 8303SA
  • WIDTH INCHES 4-1/2
  • DEPTH INCHES 2-1/2
  • HEIGHT INCHES 8-3/4
  • COLOR FINISH Red
  • CONSTRUCTION Polypropylene
  • DESCRIPTION SharpSafety Transportable Sharps Container
  • CAPACITY 1 Quart
  • LID Snap Closure
  • REFERENCE # 8303SA
  • TYPE Sharps Container
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Covidien SharpSafety™ Transportable Sharps Container, Red, 1 Quart, 1 Each

Covidien SharpSafety™ Transportable Sharps Container, Red, 1 Quart, 1 Each

Item #: WBB2228997

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant