EZ-ACCESS® Traverse™ Loading Ramp WR04 - 4'L x 31-1/2"W - 1200 Lb. Capacity
|
Questions & Answers (0)
Product Description
EZ-ACCESS® TRAVERSE™ Loading Ramp - 4'L x 31-1/2"W - 1200 Lb. Capacity
The safe, durable and portable solution for loading/unloading merchandise or equipment from commercial vehicles. The TRAVERSE™ is light enough to carry, yet strong enough to get the job done! It's the ideal solution for use with delivery trucks, cargo and construction trailers, storage units and loading docks. The full width, 4.75" attached top lip transition plate distributes weight evenly. It features a permanent, extruded surface providing slip-resistance and all-weather traction. Made of welded aluminum for strength and corrosion resistance. Its 6" self-adjusting bottom transition plate allows for a smooth transition. Includes a reinforced hook/strap safety attachment point allowing ramp to be secured to vehicle (strap or chain not included)
The safe, durable and portable solution for loading/unloading merchandise or equipment from commercial vehicles. The TRAVERSE™ is light enough to carry, yet strong enough to get the job done! It's the ideal solution for use with delivery trucks, cargo and construction trailers, storage units and loading docks. The full width, 4.75" attached top lip transition plate distributes weight evenly. It features a permanent, extruded surface providing slip-resistance and all-weather traction. Made of welded aluminum for strength and corrosion resistance. Its 6" self-adjusting bottom transition plate allows for a smooth transition. Includes a reinforced hook/strap safety attachment point allowing ramp to be secured to vehicle (strap or chain not included)
PRICE
$555.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 ft |
| Width | 31-1/2 ft-in |
| Height | 3-7/16 ft-in |
| Weight Capacity | 1200 lbs |
| Weight | 33 lbs |
| Max Height | 12 in |
| Min Height | 6 in |
| Usable Width | 30-1/2 in |
Product Details
| Assembly Required | No |
| Type | Truck & Van Walk Ramp |
| Color | Silver |
| Series | TRAVERSE |
| Style | Apron |
| Material | Aluminum |
| Manufacturers Part Number | TRAVERSE WR04 |
| Brand | EZ-Access |
Warranty
| Warranty | 3 Years |