Vestil Steel Container Ramps with Side Rails, 71-15/16''L x 84''W, 20000 Lb. Capacity, Brown
Write a Review
|
Questions & Answers (0)
Product Description
A CRS container ramp is the perfect asset for loading and unloading products over uneven surfaces. The steel construction is long lasting and durable throughout harsh working conditions and inclement weather. During those adverse atmospheres the raised tread plate platform surface enables the user to have sure footing and minimize worker injury during use. The beveled edges on both ends allow smooth entry/exit by limiting the surface of height difference during transition. Side curbs also play a large role in the user safety by helping to maintain a safe alignment of goods as they pass from one area to another. A range of large capacity designs are available to best suit your specific needs. Compact for storage. Easy access to a variety of settings.
PRICE
$3,275.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 7 ft |
| Height | 9-9/16 ft-in |
| Weight Capacity | 20000 lbs |
| Weight | 931 lbs |
| Ramp Length | 71-15/16 ft-in |
| Usable Width | 84 in |
Product Details
| Assembly Required | Yes |
| Type | Forklift Container Ramp |
| Color | Brown |
| Material | Steel |
| Manufacturers Part Number | CRS-8472-20 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |