Oxford Garden® Travira 36" Cafe Bar Table, Tekwood Natural
Write a Review
|
Questions & Answers (0)
Product Description
Oxford Garden® Travira 36" Cafe Bar Table, Tekwood Natural
The Oxford Garden® Travira 36" Cafe Bar Table features a classic, yet modern round top and base. The Travira cafe bar table is perfect for a cafes, restaurants, or any commercial or residential outdoor environment. The durable powder-coated aluminum frame provides strength to withstand all weather conditions. Sold with Tekwood natural table top. Tekwood is a wood-alternative material developed from polystyrene, providing the look of teak without the maintenance. The table top is also available in teak, Alstone and Tekwood vintage. This table coordinates well with the Oxford Garden® Travira cafe bistro, dining and chat tables (sold separately). Mix and match with Oxford Garden® Travira bar chairs (sold separately).
The Oxford Garden® Travira 36" Cafe Bar Table features a classic, yet modern round top and base. The Travira cafe bar table is perfect for a cafes, restaurants, or any commercial or residential outdoor environment. The durable powder-coated aluminum frame provides strength to withstand all weather conditions. Sold with Tekwood natural table top. Tekwood is a wood-alternative material developed from polystyrene, providing the look of teak without the maintenance. The table top is also available in teak, Alstone and Tekwood vintage. This table coordinates well with the Oxford Garden® Travira cafe bistro, dining and chat tables (sold separately). Mix and match with Oxford Garden® Travira bar chairs (sold separately).
PRICE
$1,149.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-1/2 in |
| Width | 36-1/2 in |
| Depth | 36-1/2 in |
| Height | 40 in |
| Weight | 30 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bar Height Table |
| Frame Color Family | Gray |
| Table Top Color Family | Natural |
| Table Top Material | Wood |
| Frame Material | Aluminum |
| Leg Type | 4-Legs |
| Manufacturers Part Number | TV36FBRN-PC.F |
| Collection | Travira |
| Shape | Round |
| Brand | Oxford Garden |
Warranty
| Warranty | Limited Warranty |