Oxford Garden® Travira 36" Cafe Bistro Table, Tekwood Natural
Write a Review
|
Questions & Answers (0)
Product Description
Oxford Garden® Travira 36" Cafe Bistro Table, Tekwood Natural
The Oxford Garden® Travira 36" Cafe Bistro is a stylish table that features a classic, yet modern round top and base. The Travira cafe bistro is perfect for a balcony, cafe or other outdoor dining environment. The durable powder-coated aluminum frame provides strength to withstand all weather conditions. Sold with Tekwood natural table top. Tekwood is a wood-alternative material developed from polystyrene, providing the look of teak without the maintenance. The table top is also available in teak, Alstone and Tekwood vintage. Mix and match with Oxford Garden® Travira chairs (sold separately).
The Oxford Garden® Travira 36" Cafe Bistro is a stylish table that features a classic, yet modern round top and base. The Travira cafe bistro is perfect for a balcony, cafe or other outdoor dining environment. The durable powder-coated aluminum frame provides strength to withstand all weather conditions. Sold with Tekwood natural table top. Tekwood is a wood-alternative material developed from polystyrene, providing the look of teak without the maintenance. The table top is also available in teak, Alstone and Tekwood vintage. Mix and match with Oxford Garden® Travira chairs (sold separately).
PRICE
$1,099.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-1/2 in |
| Width | 36-1/2 in |
| Height | 29 in |
| Weight | 29 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bistro Table |
| Frame Color Family | Gray |
| Table Top Color Family | Natural |
| Table Top Material | Wood |
| Frame Material | Aluminum |
| Leg Type | 4-Legs |
| Manufacturers Part Number | TV36FTAN-PC.F |
| Collection | Travira |
| Shape | Round |
| Brand | Oxford Garden |
Warranty
| Warranty | Limited Warranty |