Cambro 853FCP167 - Tray 3 Compartment, Brown - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
The Tray on Tray Meal Delivery System combines pre-plated hot and cold food portions into a reusable, single service unit. This Base Tray features break-resistant co-polymer construction. Includes 3 compartments. Lid sold separately. 8"L x 6"W. Sold in quantities of 24.
PRICE
$115.92 Sold in packages of 24 / $4.83 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
Product Details
| Style | Tray |
| Type | Co-Polymer Insert Tray |
| Package Quantity | 24 |
| Color | Brown |
| Manufacturers Part Number | 853FCP167 |
| Shape | Rectangular |
| Brand | Cambro |