Cambro 1418D220 - Tray Dietary 14" x 18", Citrus Orange - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
The Dietary Tray is made specifically for patient feeding. This Dietary Tray features a low profile, low slope edge design for convenience and comfort in patient feeding scenarios. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and stratch resistant. 14"L x 18"W. Sold in quantities of 12.
PRICE
$279.00 Sold in packages of 12 / $23.25 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 18 in |
Product Details
| Type | Dietary Tray |
| Package Quantity | 12 |
| Description | Cambro 1418D220 - Tray Dietary 14" x 18 |
| Color | Orange |
| Manufacturers Part Number | 1418D220 |
| Shape | Rectangular |
| Brand | Cambro |