Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Nexel

Model # :WBTR1224Z

Tray Drying Rack 12"L x24"D x 8-1/2"H Poly-Z-Brite®

Product Description
Ideal for both tray drying and storage. The modules fit over any 24" deep shelf (no tools required). 12"L and holds 7 trays. Combine modules to accomodate any length shelf. Uprights are spaced 1-3/4" apart. Poly-Z-Brite® features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Limited fifteen year warranty against rust and corrosion.

CLEARANCE PRICE
$11.25

was $13.00
Save $1.75 (13%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth24 in
Height8 1/2 in

Product Details

Assembly RequiredYes
TypeDrying Rack
ColorClear
ApplicationWet/Dry
Accessory TypeDrying Rack
FinishPoly-Z-Brite®
MaterialSteel
Manufacturers Part NumberTR1224Z
BrandNexel

Warranty

Warranty15 Year Limited yr