Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB2378913

Nexel® Poly-Green®, Utility Cart Handle, 24"D

Product Description
Poly-Green® Utility Cart Handles are offset tubular handles constructed of 1" steel tubing, grooved on 1" increments for easy shelf adjustment. 33"H. Poly-Green® features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Limited Fifteen Year Warranty. NSF approved for wet or dry use. Priced each, sold in packages of 2.

PRICE
$54.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth24 in
Height33 in

Product Details

Assembly RequiredYes
TypeU Handle
ColorGreen
ApplicationWet/Dry
Accessory TypeU Handle
FinishPoly-Green®
MaterialSteel
Package Quantity1
Manufacturers Part NumberAH24G
BrandNexel

Warranty

Warranty15 Year Limited