MetroMax® Tray Drying Rack For 24" x 60" Shelving, 3" Spacing
Write a Review
|
Questions & Answers (0)
Product Description
Rack is compatible with MetroMax i, MetroMax Q, Super Erecta Pro, Super Adjustable, and Super Erecta wire shelves. Promotes safe air drying of cutting boards, trays and steam pans. 3" (76mm) slide spacing.
PRICE
$125.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60-7/16 in |
| Depth | 24-7/8 in |
| Height | 7 in |
| Weight | 16.4 lbs |
Product Details
| Type | Tray Drying Rack |
| Finish | Epoxy Coated |
| Material | Steel |
| Package Quantity | 1 |
| Color | Taupe |
| Manufacturers Part Number | XTR2460XEA |
| Brand | MetroMax |