Millenia Back/Side Ledge, 24"W x 2-1/4"H, Made in USA, NSF
Millenia Back/Side Ledge, 24"W x 2-1/4"H, Made in USA, NSF
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 24 in |
| Height | 2-1/4 in |
Product Details
| Manufacturers Part Number | QPL24 |
| Material | Polypropylene |
| Color | Gray |
| Brand | Millenia |
Related Products
Quantum Millenia™ Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia™ Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water. Millenia Pronged Drying Rack Section, 12"W x 24"D, 1.5" spacing ...
Quantum Millenia™ Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia™ Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water. Quantum Millenia™Shelving S-Hook (pack of 4)
Rack is compatible with MetroMax i, MetroMax Q, Super Erecta Pro, Super Adjustable, and Super Erecta wire shelves. Promotes safe air drying of cutting boards, trays and steam pans. 3" (76mm) slide spacing.
Features: Conveniently hold small items 9" (229mm) deep Built-in storage handles allow easy removal Corrosion resistant taupe epoxy finish 50 lbs. (23kg) weight capacity Installs flat Mounts to a 24" wide MetroMax i storage level frame Retrofits to a 24" wide MetroMax i shelf or MetroMax 4 shelf
The patent-pending XDRIP Drip Tray must be mounted to a MetroMax i shelf frame or shelf. Drip Tray assembly adjusts to fit 24x36" and 24x48" (610x914 or 610x1219mm) sizes. Consists of (2) solid polymer chutes and (1) mounting frame. Collection pan is not included. The mounting frame is designed to hold a full size steam pan or GN 1/1, preferably 2-1/2" or 4" tall (64 or 102mm).