LUXOR HEAVY DUTY UTILITY CART
Durable polyethylene, reinforced cart is strong, yet lightweight; ideal for food service applications. Lifetime Limited Warranty Tray Top Shelf offers 2-3/4" deep tray to contain cargo during transport. 2-3/4" deep lower shelf with 26" shelf clearance. Comfortable push handle has convenient cord wrap molded into top shelf. Rolls easily on durable 4" non-marring rubber swivel casters (2 with locking brakes). Easy, snap-together assembly. Optional 3 outlet electric assembly with 15' power cord is integrally molded into the push handle for convenient power for projects. Made in the USA.
Luxor® STC11 Tray Top Shelf 2 Shelf Plastic Utility Cart 24x18 4" Casters
|
Questions & Answers (0)
Product Description
PRICE
$92.95
1
1
Available on or around 11/15/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Height | 38-1/2 in |
| Weight Capacity | 300 lbs |
| Weight | 18 lbs |
| Wheel Diameter | 4 in |
| Shelf Clearance | 26 in |
Product Details
| Assembly Required | Yes |
| Type | Industrial Utility Cart |
| Shelf Type | Tray |
| Shelf Capacity | 150 lbs |
| Color | Black |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 2 |
| Material | Plastic |
| Manufacturers Part Number | STC11-B |
| Brand | Luxor |