LUXOR HEAVY DUTY UTILITY CART
Durable polyethylene, reinforced cart is strong, yet lightweight; ideal for food service applications. Lifetime Limited Warranty Tray Top Shelf offers 2-3/4" deep trays to contain cargo during transport. 2-3/4" deep lower shelf with 24-3/4" shelf clearance. Comfortable push handle has convenient cord wrap molded into top shelf. Rolls easily on durable 4" non-marring rubber swivel casters (2 with brakes). Easy, snap-together assembly. Optional 3 outlet electric assembly with 15' power cord is integrally molded into the push handle for convenient power for projects.
Luxor® TC11 Tray Top Shelf 2 Shelf Plastic Utility Cart 32x24 4" Casters
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 24 in |
| Height | 37-1/2 in |
| Weight Capacity | 400 lbs |
| Weight | 35 lbs |
| Wheel Diameter | 4 in |
| Shelf Clearance | 24-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Industrial Utility Cart |
| Shelf Type | Tray |
| Shelf Capacity | 200 lbs |
| Color | Black |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Plastic |
| Manufacturers Part Number | TC11-B |
| Brand | Luxor |