Ergodyne® TREX 6310 Adjustable Ice Traction Device, XL
|
Questions & Answers (0)
Product Description
Trex™ 6310 Adjustable Ice Traction Device, X-Large
Made of rubber for added comfort and long lasting durability. Ice Traction Devices stretch over shoes to create traction and prevent slippage in icy conditions. Rugged steel studs for tenacious grip & stability. Stretchable for easy on/off. Flexible to -40° C (-40° F). Color is Black. Size is X-Large.
Made of rubber for added comfort and long lasting durability. Ice Traction Devices stretch over shoes to create traction and prevent slippage in icy conditions. Rugged steel studs for tenacious grip & stability. Stretchable for easy on/off. Flexible to -40° C (-40° F). Color is Black. Size is X-Large.
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Size | 11-14 |
Product Details
| Type | Adjustable Ice Traction Device |
| Upper Material | Rubber |
| Color | Black |
| Series | Trex |
| Midsole Material | Rubber |
| For Use With | Ice |
| Insulation Type | None |
| Size Type | X-Large |
| Closure Type | Pull-On |
| Material | Rubber, Carbon Steel |
| Outsole Material | Rubber |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Footwear Coverage Style | Ball Of Foot And Heel |
| Manufacturers Part Number | 16775 |
| Shank Material | Rubber |
| Primary Use | Cold Weather Protection |
| Traction Material | Heat-Treated Carbon Steel |
| Brand | Ergodyne |