Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DuroStar

Model # :WBB3210609

MPN #: DS13000MXT

DuroStar Tri Fuel Portable Generator with CO Alert & Electric/Recoil Start, 10500 Rated Watts

Product Description
The DS13000MXT is a robust Tri Fuel generator, delivering 13,000 peak watts and 10,500 running watts which can run on gasoline, propane, or natural gas. Powered by a rugged DuroStar 500cc OHV engine, it's the ultimate home backup solution, keeping your lights, appliances, and central AC running effortlessly during blackouts or emergencies. With versatile fuel options and reliable performance, the DS13000MXT ensures your home stays powered-no matter what.

Features:
  • Power Your Entire Home: With 13,000 watts of power, the DS13000MXT Tri Fuel generator will keep your whole home running during a storm or power outage, while protecting your family from harmful fumes with CO Alert
  • Tri Fuel Technology: DuroStar Tri Fuel Technology allows your generator to run on either gasoline, propane, or natural gas, offering the freedom and flexibility of fuel choice
  • Fully Loaded Power Panel: The DS13000MXT comes with a push button start, a fuel selection knob, and a wide variety of outlets (including a transfer switch-ready 50 amp outlet)
  • CO Alert: Our innovative CO Alert eliminates the threat of carbon monoxide poisoning by automatically shutting down the generator when harmful fumes are detected<
  • /ul>What's in the Box?:
    • DS13000MXT Generator, Oil Funnel, Spark Plug Wrench, Tool Set, Wheel & Handle Kit, 25-Foot x 1/2-Inch Natural Gas Hose, Propane Regulator, Remote Control, and Owner's Manual


PRICE
$1,179.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30-1/2 in
Width27-5/16 in
Height26 in
Weight219 lbs

Product Details

WheelsYes
For Use WithHome Backup, Jobsite, RV, Camping, Recreation, Emergency Preparedness
Batteries IncludedYes
Start TypeElectric/Recoil
Run Time8.5
MaterialSteel
Hour MeterYes
Manufacturers Part NumberDS13000MXT
Automatic Idle ControlYes
Rated Amps87.5 A
Low Oil ShutoffYes
BrandDuroStar
MufflerYes
ColorRed
SeriesTri Fuel
Surge Watts13000 W
Fuel Tank Capacity8.3 gal
Fuel GaugeYes
Voltage120/240 V
Outlets4
Fuel TypeGasoline/Liquid Propane/Natural Gas
Engine Displacement500 cm³
Outlet Type(2) 5-20R, (1) L14-30R, (1) 14-50R
Rated Watts10500 W
Decibels74
Engine Type4-Stroke OHV

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsEPA