Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WBB3215306

MPN #: PGX1600H

EGO™ PGX™ Commercial Battery Charging 1600W Hub, 120V, Black/Green

Product Description
EGO™ Commercial's PGX™ Commercial Charging system is a flexible charging solution that scales to your business. The system is anchored by the PGX™ Commercial Charging 1600W Hub, which mounts in a building, van, or trailer, and runs off any standard 15-amp, 120-volt outlet-no electrical infrastructure upgrades required. The 1600W Hub securely mounts to walls via steel-reinforced screw through-holes. Work all day, charge overnight with the PGX™ Commercial Charging system. Maximize uptime and grow your business with the powerful tools, smart tech, and scalable charging solutions of EGO™ Commercial.

Features:
  • Operates from any standard 15A circuit
  • Rugged 8.5-foot twist-lock connection cable connects Hub to 3-Port Docks
  • Each 1600W Hub can connect to up to 24 PGX™ Commercial Charging 3-Port Docks
  • Steel-reinforced through-hole screw mounting to securely mount in a building, van, or trailer
  • Two-year commercial use warranty when registered within 90 days of purchase


PRICE
$439.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeBattery Charger
Voltage120 V
Output Power1600W
DescriptionCommercial Charging 1600W Hub
ColorBlack/Green
SeriesPGX
Manufacturers Part NumberPGX1600H
Number of Outlets1
Batteries IncludedNo
BrandEGO

Warranty

Warranty2 yr