Global Industrial
Model # :WB670438
Global Industrial®Tri-Temp Countertop Water Dispenser, Black
|
Questions & Answers (0)
Product Description
The Global Industrial® Tri-Temp Countertop Water Dispenser is ideal for tight spaces in offices, schools, and other indoor facilities. Designed to accept 3 or 5-gallon water bottles (not included), this water dispenser is compact enough to sit on a countertop in any breakroom, conference room, or other location where a convenient water source is needed. Water can be loaded from the top, making it quick and easy to install and refill. Choose between hot, cold, and room temperature water for beverages such as tea, coffee, or cold drinks. LED indicator lights display when the unit is powered on, as well as when it is cooling or heating water. Classic black finish complements any industrial or commercial setting. Ships fully assembled. ETL and cETL certified. Meets ETL Sanitation standards. Energy Star rated. 1 Year Limited Warranty. Product Dimensions are: 23-3/4"H x 15-5/16"D x 14-1/8"W.
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/8 in |
| Depth | 15-5/16 in |
| Height | 23-3/4 in |
| Weight | 22 lbs |
Product Details
| Type | Hot/Cold/Room Temp |
| Color | Black |
| Series | Tri-Temp |
| Hertz | 60 Hz |
| Water Type | Cold, Hot, Room Temperature |
| Mounting Location | Countertop |
| Wattage | 520 W |
| Voltage | 110-120 V |
| Description | Tri-Temp Compressor Cooling Countertop Water Dispenser |
| Manufacturers Part Number | 670438 |
| Filter | No |
| Installation Type | Countertop |
| Load Type | Top |
| Dispenser Type | Bottled |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |