Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire

Model # :WBB3198155

MPN #: 669/AMB

R&B Wire® Triangular Antimicrobial Hamper Bag for 669 Series, Blue

Product Description
Bag Only. Hamper Not Included. This durable and leakproof bag is made exclusively for R&B Wire's 669 triangular laundry hamper stands.

Features:
  • Each bag has a drawstring top with a lock for easy and secure closing
  • Triangular shape of bottom and sides of bag exclusively fit the triangular laundry hamper
  • Antimicrobial and flame retardant properties of the material are built into the fabric which guarantees for long life of the bag
  • Antimicrobial material is also stain and tear resistant
  • Hamper not included


PRICE
$75.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Flat Size2

Product Details

StyleDrawstring
TypeMedium Duty
MaterialNylon
Package Quantity1
ColorBlue
Manufacturers Part Number669/AMB
BrandR&B Wire