Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB3244024

Global Industrial™ Tricycle with Cabinet, 24" Wheels, Blue

Product Description
✓ Three-wheel with wide rear axle design provides superior balance under load
✓ Enclosed steel cabinet for securing and transporting materials
✓ Pneumatic tires ensure smooth riding over varying ground surfaces

This Global Industrial™ Tricycle with Steel Cabinet is your solution to transporting materials across distribution centers, warehouses, and other industrial spaces. Constructed from reinforced steel with a durable powder coat finish, this tricycle is built to withstand daily use and is resistant to rust, chips, and corrosion. The 24" pneumatic tires ensure a smooth ride over concrete, asphalt, and uneven surfaces, while the wide rear axle design increases stability for enhanced operator safety. It comes equipped with an enclosed steel cabinet for secure high-capacity storage, protecting valuable inventory from theft or damage and the elements. Featuring a compact turning radius and ergonomic handlebars, this unit maneuvers easily through tight aisles and congested warehouse environments.

  • Included an adjustable padded seat & a bell
  • Reinforced steel frame stands up to daily industrial use
  • Low-maintenance mechanical components
  • Increased stability reduces tip risk under heavy loads
  • PRICE
    $1,299.00

    1
    1
    Available on or around 11/10/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length70 in
    Width30 in
    Height43 in
    Weight Capacity500 lbs
    Weight86 lbs
    Wheel Size24 in

    Product Details

    Assembly RequiredYes
    TypeUnisex
    Brake TypeCoaster Brake and Front V Brake
    ColorBlue
    StyleIndustrial Tricycle
    IncludesSteel Cabinet
    MaterialSteel
    BrandGlobal Industrial
    SpeedSingle Speed