Tolco Trigger Sprayer with 32 oz. Bottle
Write a Review
|
Questions & Answers (0)
Product Description
Top Choice for General Purpose
Renowned as the premier trigger sprayer in the janitorial and industrial sectors
Enhanced Durability and Chemical Resistance
Features a rubber piston cup that not only extends the sprayer's lifespan but also offers expanded resistance to a wide range of chemicals. The robust outer body safeguards the piston assembly, ensuring its integrity during use and storage
Efficient Operation
Delivers superior output per stroke, minimizing the need to pull the trigger repeatedly, enhancing user efficiency and comfort
Embossed Scale
An embossed scale affixed to our 24 oz. and 32 oz. bottles encourages proper chemical proportioning and user convenience
Comfort Grip
Enjoy a secure grip with our tapered neck design, perfectly suited for use with a trigger sprayer, reducing hand fatigue during extended use
Thread and Material:
Designed with a 28/400 thread and made from natural HDPE for durability and chemical resistance
Dip Tube Compatibility
8 oz. supports 4-5/8" dip tube, 24 oz. supports a 7-1/4" to 8" dip tube, 32 oz. supports 9-1/4" to 9-1/2" dip tube
Renowned as the premier trigger sprayer in the janitorial and industrial sectors
Enhanced Durability and Chemical Resistance
Features a rubber piston cup that not only extends the sprayer's lifespan but also offers expanded resistance to a wide range of chemicals. The robust outer body safeguards the piston assembly, ensuring its integrity during use and storage
Efficient Operation
Delivers superior output per stroke, minimizing the need to pull the trigger repeatedly, enhancing user efficiency and comfort
Embossed Scale
An embossed scale affixed to our 24 oz. and 32 oz. bottles encourages proper chemical proportioning and user convenience
Comfort Grip
Enjoy a secure grip with our tapered neck design, perfectly suited for use with a trigger sprayer, reducing hand fatigue during extended use
Thread and Material:
Designed with a 28/400 thread and made from natural HDPE for durability and chemical resistance
Dip Tube Compatibility
8 oz. supports 4-5/8" dip tube, 24 oz. supports a 7-1/4" to 8" dip tube, 32 oz. supports 9-1/4" to 9-1/2" dip tube
PRICE
$3.73
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 120125 & 110502 |
| Type | Spray Bottle |
| Capacity | 32 oz |
| Material | Plastic |
| Package Quantity | 1 |
| Brand | Tolco |