Nardi Trill Armchair, Agave, 4 Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Trill Armchair combines a harmoniously sculptural, timeless design with exceptional comfort and durability, making it an excellent choice for commercial hospitality and residential outdoor spaces. Constructed from uniformly colored fiberglass polypropylene resin with UV additives, it is built to withstand the elements while maintaining its appearance over time. Non-slip feet provide added stability, and its recyclable resin construction supports sustainable design. With integrated armrests and a comfortable 18.7" seat height, the Trill Armchair offers a stylish and practical seating solution for dining areas, patios, terraces, and other high-traffic outdoor environments.
PRICE
$840.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 21-1/8 in |
| Height | 32-1/2 in |
| Weight Capacity | 440 lbs |
| Weight | 10.4 lbs |
| Seat Depth | 21 in |
| Seat Height | 18-11/16 in |
Product Details
| Assembly Required | No |
| Type | Dining Chair |
| Frame Color Family | Agave |
| Stackable | Yes |
| UV Resistance | Yes |
| Seat Color Family | Agave |
| Package Quantity | 4 |
| Frame Material | Resin |
| Arm Type | Fixed |
| Manufacturers Part Number | 40250.16.000_4 |
| Back Style | Cutout Back |
| Seat Material | Resin |
| Collection | Trill Collection |
| Brand | Nardi |
Warranty
| Warranty | 2 |