Nardi Trill Mini Stool, Bianco, 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Trill Stool Mini offers the same timeless, sculptural design as the Trill collection in a versatile counter-height format, making it ideal for commercial hospitality and residential outdoor spaces. Crafted from durable, uniformly colored fiberglass polypropylene resin with UV additives, it is built to withstand the elements while maintaining its appearance over time. Its lightweight monobloc construction, matte finish, non-slip feet, stackable design, and recyclable resin composition provide lasting durability, easy maintenance, and space-saving convenience for outdoor bars, café seating, patios, and communal gathering areas.
PRICE
$460.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 20-11/16 in |
| Height | 33-1/2 in |
| Weight Capacity | 440 lbs |
| Weight | 10 lbs |
| Seat Depth | 20-7/8 in |
| Seat Height | 25-5/8 in |
Product Details
| Assembly Required | No |
| Type | Bar Stool |
| Frame Color Family | Bianco |
| Stackable | Yes |
| UV Resistance | Yes |
| Seat Color Family | Bianco |
| Package Quantity | 2 |
| Frame Material | Resin |
| Arm Type | Armless |
| Manufacturers Part Number | 40353.00.000_2 |
| Back Style | Solid Back |
| Seat Material | Resin |
| Collection | Trill Collection |
| Brand | Nardi |
Warranty
| Warranty | 2 |