The Trill Stool features a sleek, minimalist silhouette that brings modern style and lasting performance to outdoor hospitality and residential spaces. Crafted from uniformly colored fiberglass polypropylene resin with UV additives, it is designed to withstand the elements while maintaining its appearance over time. Its lightweight monobloc construction, matte finish, non-slip feet, and recyclable resin composition make it both practical and sustainable. With a comfortable 29.92" seat height, the Trill Stool is an ideal seating solution for outdoor bars, high-top dining areas, poolside lounges, and commercial gathering spaces.
Nardi Trill Stool, Senape, 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$460.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 20-7/8 in |
| Height | 38-3/16 in |
| Weight Capacity | 440 lbs |
| Weight | 11 lbs |
| Seat Depth | 20-7/8 in |
| Seat Height | 29-15/16 in |
Product Details
| Assembly Required | No |
| Type | Bar Stool |
| Frame Color Family | Senape |
| Style | Modern |
| Stackable | Yes |
| UV Resistance | Yes |
| Seat Color Family | Senape |
| Package Quantity | 2 |
| Frame Material | Resin |
| Arm Type | Armless |
| Manufacturers Part Number | 40350.56.000_2 |
| Back Style | Solid Back |
| Seat Material | Resin |
| Collection | Trill Collection |
| Brand | Nardi |
Warranty
| Warranty | 2 |