x

Take 15% off your entire order!

Offer applied at checkout

O'Dell 15 X 1/2" Trim Pad Driver

O'Dell 15 X 1/2" Trim Pad Driver

Item #: WBB1174686

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 19"
  • 15"
  • 18"
  • 14"
  • 17"
  • 16"
  • 13"

15"

$124.33 up to 18% OFF

Price: $101.95

Save $5.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 18" Scrubbing Pad, Green, 5 Per Case

Global Industrial™ 18" Scrubbing Pad, Green, 5 Per Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 18" Buffing Pad, Red, 5 Per Case

Global Industrial™ 18" Buffing Pad, Red, 5 Per Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 18" Stripping Pad, Black, 5 Per Case

Global Industrial™ 18" Stripping Pad, Black, 5 Per Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ 20" Buffing Pad, Red, 5 Per Case

3M™ 20" Buffing Pad, Red, 5 Per Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

O'Dell Trim Pad Driver 15 X 1/2", Pack Qty 1 PPP15

O'Dell Trim Pad Driver 15 x 1/2" PPP15. Pad Drivers. The 3/4" offset trim on our pad drivers holds carpet bonnets and scrubbing pads securely in place under both wet and dry conditions. The high impact block withstands the bumps and bruises associated with everyday use. Each driver comes with riser and universal clutch plate attachment. All additional parts sold separately.

  • HEIGHT INCHES 1/2
  • COLOR FINISH Red
  • BRAND O'Dell
  • CONSTRUCTION --
  • DESCRIPTION Holds Carpet Bonnets & Scrubbing Pads
  • FOR USE WITH 15" Carpet Bonnet
  • MANUFACTURERS PART NUMBER PPP15
  • PACKAGE QUANTITY 1
  • TYPE Pad Driver
  • WEIGHT LBS 5.5
  • MACHINE SPEED (RPM) 175
  • SIZE 15"
  • WIDTH INCHES 15
  • PAD SHAPE Round
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
O'Dell 15 X 1/2" Trim Pad Driver

O'Dell 15 X 1/2" Trim Pad Driver

Item #: WBB1174686

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant