- Safety factor 4 or 5, according to the proposed WLL
- Steel of the class > 8
- Triple articulation allows it to line up perfectly with the sling
- Two ways of tightening: either by open-ended spanner or by Allen key
Triple Swivel Ring - UNC 3/8" - 16
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Triple Swivel Ring
PRICE
$149.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.9 lbs |
| Dimension S2 | 5/8" |
| Dimension F | 10 |
| Dimension C | 30 in |
| Dimension L1 | 17 in |
| Dimension H | 9.5 |
| Dimension A | 33 |
| Dimension B | 56 |
| Dimension G | 58 in |
| Diameter | UNC 3/8" - 16 |
| Dimension S1 | 5/16" |
| Dimension D | 41 |
| Working Load Limit | 1200 lbs |
| Dimension E | 25 |
Product Details
| Centring | Without Centring |
| Description | Triple Swivel Ring - UNC 3/8" - 16 |
| Manufacturers Part Number | TSR U 038 |
| Brand | Codipro |