Tripod Stand for Ashland 24" OAW Skatewheel & 22" BF - 1-3/8" Roller Dia. Conveyor - 16" to 27" H
Write a Review
|
Questions & Answers (0)
Product Description
Tripod supports are used for quick temporary light duty applications and can be used with skatewheel conveyors and 1-3/8" roller conveyor with 2-1/2" frame channel (11F frames) conveyors. The T-bar is 21-½" to fit a 22" BF (Between the Frame) of the conveyor. They are easily adjustable and very portable.
PRICE
$92.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/2 in |
| Weight Capacity | 400 lbs |
| Weight | 11.3 lbs |
| Min Leg Height | 16 in |
| Max Leg Height | 27 in |
| Between Frame Width | 22 in |
| Adjustable Height | 16 to 27 in |
| Compatible with Conveyor Frame Size | Ashland 2-1/2" x 1" Skatewheel & Roller Conveyor |
Product Details
| Assembly Required | Yes |
| Type | Tripod Support |
| Color | Green |
| Style | For Ashland 24" OAW Skatewheel & 22" BF Roller Conveyors |
| Capacity | 400 Lbs. |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 34487 |
| Conveyor Section | Tripod |
| Brand | Ashland Conveyor Products |
Warranty
| Warranty | 1 yr |