Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2437916

MPN #: AX52

Tri-Power Classical Section Molded Notch V-Belt - Gates AX52

Product Description
Tri-Power Classical Section Molded Notch V-Belt

Constructed with Gates proprietary construction, this belt has a superior combination of flex and load carrying capacity, as well as less stretch resulting in less maintenance. This provides superior performance on the toughest heavy-duty A, B and C Section industrial drives. Suitable for all industrial applications, particularly where small orsub-minimal sheave diameters are required.

  • Notches molded into the belt during manufacturing make this belt well suited for drives with smaller diameter sheaves.
  • Belt edge is machined for even sheave groove contact resulting in less slip and wear.
  • Flex-Bonded Cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration.
  • Meets RMA oil and heat resistant standards.
  • Meets RMA static conductivity requirements.

Note: Tri-Power belts are available in AX, BX, and CX sizes. Tri-Power belts longer than 210 inches are a banded, cut notch construction.



PRICE
$29.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Top Width.5 in
Circumference54 in

Product Details

TypeClassical Section Molded Notch V-Belt
Cord MaterialPolyester
MaterialNotched
Belt MaterialEPDM
Number of Strands1