- Standard duty square flange unit
- Eccentric locking collar
- Cast-iron housing
- Wide inner ring bearing
- Dual heavy-duty slinger type contact seals
- Anti-Rotation device
- Triple lip seals (R3 suffix) optional
Tritan, HCFU211-35, Flange Mount Bearing, 4 Bolt Flange, Eccentric Locking Collar, Bore 55.5625 mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 162 mm |
| Width | 162 mm |
| Height | 74.6 mm |
| Bore Diameter | 55.5625 mm |
| Static Load Rating | 6564.42 N |
| Mounting Hole Center | 130 in |
| Mounting Surface to Centerline of Shaft | 31 in |
| Bolt Hole Size | 5/8" / M16 |
Product Details
| Dynamic Load Rating (N) | 9779.19 |
| Max Temperature | 250 F °F |
| Number of Bolts | 4 |
| Internal Radial Clearance | 0.018 - 0.043 |
| Bearing Material | AISI 52100 Steel |
| Material | Cast Iron |
| Description | 4 Bolt Flange - Wide Inner Ring Insert - Eccentric Locking Collar |
| Locking Type | Eccentric Locking Collar |
| Manufacturers Part Number | HCFU211-35 |
| Insert | HC211-35 |
| Brand | Tritan |