Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WBB615710

MPN #: 120-1C 10FT

Tritan Precision Ansi Cottered Pin Roller Chain - 120-1c - 1 1/2" Pitch - 10ft Box

Product Description
Tritan Precision ANSI Roller Chain - 120-1C - 1 1/2" Pitch - 10ft Box

Features:

  • Supplied in 10ft Box
  • Includes 1 Connecting Link
  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Additional Connecting Links & Offset links are also available & sold separately.
PRICE
$425.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Height1.181 in
Pin Diameter0.437 in
Plate Thickness0.189 in
Roller Diameter0.875 in
Ultimate Tensile Strength28551 lbs
Width Between Plates0.993 in
Pitch1.5 in

Product Details

TypeRoller Chain
MaterialCottered
ColorGray
BrandTritan