Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WBB615595

MPN #: 50-2R 10FT

Tritan Precision Ansi Double Roller Chain - 50-2r - 5/8" Pitch - 10ft Box

Product Description
Tritan Precision ANSI Roller Chain - 50-2R - 5/8" Pitch - 10ft Box

Features:

  • Supplied in 10ft Box
  • Includes 1 Connecting Link
  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Chain can be cut to length using 35-60 Chain Breaker
  • Additional Connecting Links & Offset links are also available & sold separately.
PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Height0.472 in
Pin Diameter0.2 in
Plate Thickness0.08 in
Roller Diameter0.4 in
Ultimate Tensile Strength9982 lbs
Width Between Plates0.37 in
Pitch0.625 in

Product Details

TypeRoller Chain
MaterialRiveted
ColorGray
BrandTritan